Menu Search
HAMMOND MANUFACTURING #1182N240

Toroidal Power Transformer, 0.75 KVA, 117/234VAC

SKU # 62398053197 Manufacturer Series: 1182
RoHS Compliant
Type: Toroidal Power Transformer
Volts, Primary: 117/234VAC
Volts, Secondary: 240VAC (Parallel)
Output Rating, Current: 3.13A (Parallel)
Frequency: 50/60 Hz
Number of Outputs: 1
Construction Style: Dual Primary Winding, Single Secondary Winding
Mounting: Chassis
Terminals: Wire Leads
Insulation Class Rating: Class B
Temperature Rise: 130 deg C
Dimensions: 2.45 in. ID x 5.88 in. OD x 2.88 in. H
KVA: 0.7500 KVA
Wiring: Series/Parallel (Primary), Parallel (Secondary)
Weight: 12.9 lb.