Menu Search
HAMMOND MANUFACTURING #146N

Transformer, Audio; Wire Leads; Chassis Mount; 0.70 VA

SKU # 62398019520 Manufacturer Series: 146 Series
RoHS Compliant
Type: Audio Transformer
Power Rating: 0.70 VA
Number of Outputs: 1
Mounting: Chassis
Terminals: Wire Leads
Dimensions: HxWxD: 0.81 x 1.63 x 0.88 in.
Weight: 0.03 lb.

HMN 146N CHASSIS-MOUNT-AUDIO-TFMR

Additional Info: Primary Impedance: 2000 Ohms, Secondary Impedance: 8 Ohms