Menu Search
HAMMOND MANUFACTURING #182R30

Transformer, Power; 117/234VAC Primary; 50/60 Hz; 500 VA

SKU # 62398027248 Manufacturer Series: 182 Series
RoHS Compliant
Type: Power Transformer
Volts, Primary: 117/234V AC
Volts, Secondary: 30/60V AC
Output Rating, Current: 16660/8330mA
Power Rating: 500 VA
Frequency: 50/60 Hz
Number of Outputs: 2
Construction Style: Toroidal
Mounting: Chassis
Terminals: Wire Leads
Dimensions: 5.50 in. Dia x 2.21 in. H
Weight: 8.46 lb.

HMN 182R30 LV-RECTIFIER-USE-TMFR

Additional Info: Toroid Center: Potted, Hi-Pot Tested at 2500 VRMS