Menu Search
HAMMOND MANUFACTURING #182Q110

Transformer, Power; 117/234VAC Primary; 50/60 Hz; 625 VA

SKU # 62398027257 Manufacturer Series: 182 Series
RoHS Compliant
Type: Power Transformer
Volts, Primary: 117/234V AC
Volts, Secondary: 110/220V AC
Output Rating, Current: 5680/2840mA
Power Rating: 625 VA
Frequency: 50/60 Hz
Number of Outputs: 2
Construction Style: Toroidal
Mounting: Chassis
Terminals: Wire Leads
Dimensions: 3.81 in. H x 3.13 in. W x 3.50 in. D
Weight: 10.38 lb.

HMN 182Q110 LV-RECTIFIER-USE-TMFR

Additional Info: Toroid Center: Potted, Hi-Pot Tested at 2500 VRMS