Log In
or
Register
Contact
Help Desk
Phone: 1-866-746-3519
Email:
ecommhd@wesco.com
Language
en
English
fr
French
Menu
Search
Cart
--
Search
Cart
--
Log In
Back
or
Register an Account
Language
English
French
Shop
Products
Back
View All Categories
Manufacturers
Back
View All Manufacturers
More
Resources
Back
Automation and Control
Broadband Communications
Data Communications
Electrical Distribution and Controls
Energy Management
Government
Learning Center
Lighting
My Account Management
Renewable Energy
Safety
Utility
Value Creation
Wire and Cable
About Us
Back
About Wesco
Branch Locator
Careers
Contact Us
FAQ
Investor Relations
Contact
Back
Help Desk
Phone: 1-866-746-3519
Email:
ecommhd@wesco.com
Branch Locator
Help
Enclosures, Racks, and Cabinets
Electrical Enclosures and Junction Boxes
Pull-Junction Boxes
#PCJ16148
HAMMOND MANUFACTURING
#PCJ16148
Junction Box, 15.04 in. W x 17.23 in. H x 9.44 in. D
SKU
#
62398015428
Manufacturer Series:
Series PCJ
RoHS
Compliant
Add to List
Add to Quote
Specifications
Type:
Junction Box
Material:
Polycarbonate
Finish:
Light Gray
NEMA:
1, 2, 3, 4, 4X, 12, 13
Cover Type:
Solid
Cover Mounting:
Screw
Width:
15.04 in.
Height:
17.23 in.
Depth:
9.44 in.
Optional Panel:
14R1513
Mounting:
Feet, Multi-Directional
Downloads
Data Sheet 1