Menu Search
GREENLEE #7907SBSP

Punch, Die and Draw Stud Set Round KO

SKU # 78331002259
Type: Punch, Die and Draw Stud
Punch Type: Round KO
Capacity/​Material: Mild Steel
Capacity/​Gauge: 10

Punch-Die Sets, Round KO's: Type - Punch, Die and Draw Stud; Punch Type - Round KO; Capacity/Material - Mild Steel; Capacity/Gauge - 10