Menu Search
IDEAL #30-1033

In-Sure Wire, Push-In 3 Port Polycarbonate

SKU # 78325069354
Loading price and availability...
You do not have permissions to see price. Please contact your sales representative if you feel this is an error.
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Connector Type: Wire, Push-In
Shell Style: 3 Port
Shell Material: Polycarbonate
Color: Orange
Wire Type: CU
Wire Min: 20 sol
Wire Max: 12 str
Voltage: 600V
Length: 0.78 in.
Width: 0.69 in.
Height: 0.38 in.
Temperature Rating: 221°F (105°C)
Package Quantity: 100 Box