Menu Search
EATON #E34GFB79M2-3X

Illuminated Push Pull Operator, 30.5mm, 3 Positions, Red

SKU # 78211470896 Manufacturer Series: E34
Type: Illuminated Push Pull Operator
Size: 30.5mm
NEMA: 3, 3R, 4, 4X, 12, 13
Operating Cap: 40mm Mushroom
Color: Red
Bezel/​Housing: Epoxy Coated Metal
Positions: 3
Contact Mode: Maintained Push, Maintained Intermediate, Momentary Pull
Power Source: Full Voltage
Voltage: 24V AC/DC
Lamp: Incandescent

Eaton's E34 Series 30.5mm pushbutton line features the same rugged die cast construction of our 10250T line with an additional two-layer 100% solid thermosetting cathodic epoxy coating. This coating provides a flat black smooth, consistent, corrosion resistant surface that has passed a demanding 600 hrs salt spray test.