The site is undergoing scheduled maintenance on May 11. Intermittent outages may occur from 7 a.m. EST to 8 a.m. EST.

Menu Search
EATON #E34GDBJ2-1X

Push-Pull Operator 2 Position Red

SKU # 78211391613 Manufacturer Series: E34
Type: Push-Pull Operator
Size: 30.5mm
NEMA: 4,4X,13
Operating Cap: Mushroom 65 mm
Color: Red
Positions: 2
Contact Mode: Maintained

Push-Pull Operators, Non-Illuminated: Type - Push-Pull Operator; Size - 30.5 mm; NEMA - 4,4X,13; Operating Cap - Mushroom 65 mm; Color - Red; Positions - 2; Contact Mode - Maintained; Additional Information - NEMA 3,3R,12; Manufacturer Series - E34

Additional Info: NEMA 3,3R,12