Menu Search
HAMMOND MANUFACTURING #PJ12106HP16

Pushbutton Enclosure, 10.26 in. W x 12.13 in. H x 6.13 in. D

SKU # 62398095220 Manufacturer Series: PJPBLC
RoHS Compliant
Type: Pushbutton Enclosure
Material: Fiberglass Polyester
Finish: Gray
NEMA: 1, 2, 3, 4, 4X, 12, 13
Hole Size: 30.5mm
Number of Holes: 16
Height: 12.13 in.
Width: 10.26 in.
Depth: 6.13 in.
Mounting: Bracket
Hole Position: 4 Vertical x 4 Horizontal