Menu Search
HAMMOND MANUFACTURING #MPB3

Pushbutton Enclosure, 22.0 mm, 3 Holes, Steel, Gray, NEMA 12, 3 Row Vertical

SKU # 62398040305 Manufacturer Series: MPB
RoHS Compliant
Type: Pushbutton Enclosure
Material: Steel
Finish: Gray
NEMA: 12
Hole Size: Standard 22mm
Number of Holes: 3
Height: 8 in.
Width: 3.06 in.
Depth: 3.5 in.
Hole Position: 3 Row Vertical

Additional Info: Additional NEMA Rating: 13