Menu Search
HAMMOND MANUFACTURING #1490J20

Pushbutton Enclosure, 30.5 mm, 20 Holes, Steel, Gray, NEMA 12, 2 Row Vertical

SKU # 62398047600 Manufacturer Series: 1490
RoHS Compliant
Type: Sloping Front Pushbutton Enclosure
Material: Steel
Finish: Gray
NEMA: 12
Hole Size: Standard 30.5mm
Number of Holes: 20
Height: 11.75 in.
Width: 13 in.
Depth: 9 in.
Hole Position: 2 Row Vertical

Additional Info: Additional NEMA Rating: 13, Material Thickness: 14 Gauge