Menu Search
EATON #M22S-B

Modular Pushbutton Blanking Plug, 22.5 mm, Black, NEMA 4X, 13

SKU # 78668528342 Manufacturer Series: M22
RoHS Compliant
Type: Pushbutton Hole Plug
Size: 22.5mm
NEMA: 4X, 13
Color: Black

Eaton's M22 industrial Heavy duty pushbutton line offers a wide array of functional, attractive and ergonomically designed illuminated and non-illuminated pushbuttons, selector switches, push-pulls, alternate action and twist-to-release operators. The complete illuminated line is only offered in LED light units to ensure high-quality brightness and up to 100,000 hours of LED illumination. M22 operators are available with either a silver or a black colored nylon bezel. The space-saving modular construction of the M22 line makes on-the-job assembly fast and simplifies the stocking of both components and complete devices.

Additional Info: Environmental Rating: IP20, Watertight