Menu Search
EATON #E22PB7L

Operator, Pushbutton, Non-Illuminated, Gray

SKU # 78211356781 Manufacturer Series: E22
Type: Pushbutton Operator
Size: 22.5mm
NEMA: 4,4X,13
Operating Cap: Flush
Color: Gray
Bezel/​Housing: Nylon, Black
Contact Mode: Momentary

Pushbutton Operator, Non-Illuminated: Type - Pushbutton Operator; Size - 22.5 mm; NEMA - 4,4X,13; Operating Cap - Flush; Color - Gray; Bezel/Housing - Nylon, Black; Contact Mode - Momentary; Additional Information - Application: External Mechanical Resets for OL Relays. Included: Push Rod field length cut.; Manufacturer Series - E22

Additional Info: Application: External Mechanical Resets for OL Relays. Included: Push Rod (field length cut).