Menu Search
EATON #M22S-ST-GB8

Legend Plate Frame w/Insert 22.5 mm, All Round Operators, FAULT

SKU # 78668527739 Manufacturer Series: M22
Type: Legend Plate Frame with Insert
Operator Size: 22.5 mm
Operator Type: All Round Operators
Plate Shape: Half Round
Plate Size: Standard
Legend: FAULT
Material: Plastic
Holder Color: Black
Insert-Legend Color: Black