Menu Search
GENERAL ELECTRIC #RS2-37-P

Switch, Lighted Momentary; White; 3A/24V AC

SKU # 62227054152 Manufacturer Series: RS2
Type: Lighted Momentary Switch
Circuit Operation: On-Off (Momentary)
Button Type: Rectangular
Color-Finish: White
Amps/​12-125Vac: 3A/24V AC

Additional Info: Pilot Light