Menu Search
MOLEX #804001A09M050

Micro-Change Cordset, Single-End; Single Keyway; 90 deg; 16.4 ft. cable

SKU # 78172553406
View more versions of this product
Cable Length - ft: 16.4 ft.
Connector Type: Female Micro DC
Cable Length - meters: 5.0 m
Wire-Pin Code: DC Color Code
Connector Material: PVC Body, Epoxy Coated Zinc Nut
Application/​Rating - NEMA: NEMA 6P
Application/​Rating - IEC: IP 68
Assembly Type: Single End Cordset
Keyway: Single Keyway
Angle: 90 Degree
Poles: 4-Pole
Wire-Pin Colors: Brown, White, Blue, Black
Voltage: 250V AC/DC
Amps: 4A
Cable Type: Yellow PVC, 22 AWG
Connector Mating Size: M12x1