Quick Connect Connectors and Terminators: Connector Type - Male M12 Ctr; Keyway - Keyed; Angle - Straight; Poles - 4-Pole; Terminals - Screw; Voltage - 250VAC 125VDC; Amps - 4A; Material - PBT Shell, Nickel Plated; Connector Mating Size - M12x1; Application/Rating - IEC - IP 67; Additional Information - Operating Temperature: -20 to 65 deg C; Manufacturer Series - XS2
Additional Info: Operating Temperature: -20 to 65 deg C