Menu Search
Cable and Wire Management Raceway Systems Raceway Bases Base, Raceway; 2-Channel; 600V; Steel; 10 ft. Long

LEGRAND - WIREMOLD

Base, Raceway; 2-Channel; 600V; Steel; 10 ft. Long

(2 Product Options) Manufacturer Series: 2400
  • Base Type: Raceway, 2-Channel
  • Material: Steel
  • Max Volts: 600V
  • Width: 1.906 in.
View All Specifications

Filters

Filter Table By

Loading...

Applied Filters

Clear Filters
Part #    
 
-
-
Base Type: Raceway, 2-Channel
Material: Steel
Max Volts: 600V
Width: 1.906 in.
Height: 0.875 in.
Length: 10 ft.
Back Type: Non-Adhesive