Menu Search
PANDUIT #PDB66-A

Pan-Way™ Base, Raceway; PVC; Off White; 6 ft. Long; 1.33 in. Wide

SKU # 07498326103 Manufacturer Series: PD6
Base Type: Raceway
Material: PVC
Max Volts: 600V
Width: 1.33 in.
Length: 6 ft.
Finish: Off White
Back Type: Adhesive

Additional Info: 600V UL/300V CSA listed when screw mounted