Menu Search
LEGRAND - WIREMOLD #OFR48-4GX

Fitting, Crossover Kit; Steel; Black

SKU # 78677617533 Manufacturer Series: OFR
Fitting Type: Crossover Kit
Material: Steel
Finish: Black

WM. OFR48-4GX 12-1/2X6-3/4-X-OVER-K

Additional Info: Capacity: Multiple Channel, 6-3/4" Length X 12-1/2" Width, Allows Access To Power And Communication On Both Sides