Menu Search
HAMMOND MANUFACTURING #1434-30

Chassis Bottom Plate, Aluminum, Natural, 0.05 in. thick, 17 in. W x 10 in. D x 2 in. H

SKU # 62398049510 Manufacturer Series: 1434
RoHS Compliant
Type: Chassis Plate
Application-Mounting: Chassis Bottom
Dimensions: WxDxH: 17 x 10 x 2 in.
Material: Aluminum
Finish: Natural
Material Thickness: 0.05 in.