Menu Search
HAMMOND MANUFACTURING #1444-1773

Enclosure Chassis, 17 in. W x 3 in. H x 7 in. D, Aluminum

SKU # 62398002659 Manufacturer Series: 1444
RoHS Compliant
Type: Enclosure Chassis
Height: 3 in.
Depth: 7 in.
Width: 17 in.
Internal Chassis/​Plate: 1434-177 (Not Included)
Material: Aluminum
Finish: Natural
Material Thickness: 0.05 in.