Menu Search
HAMMOND MANUFACTURING #1441-10

Rack Mountable Chassis, 2 in. H x 8 in. W x 4 in. D, Steel, Gray

SKU # 62398049560 Manufacturer Series: 1441
RoHS Compliant
Type: Rack Mountable Chassis
Height: 2 in.
Depth: 4 in.
Width: 8 in.
Front Panel: 7.63 in. x 3.00 in.
Cover: 1431-10 (not included)
Material: Steel
Finish: Gray
Mounting: Panel

Additional Info: 20 Gauge