Menu Search
HAMMOND MANUFACTURING #1585CLIP

Outlet Strip Mounting Clip Kit, Steel

SKU # 62398053405 Manufacturer Series: 1585CLIP
RoHS Compliant
Type: Outlet Strip Mounting Clip Kit
Material: Steel
Application: 1585, 1586, 1587, 1588, 1589 Series Strips

Rack Mounting Hardware: Type - Outlet Strip Mounting Clip Kit; Material - Steel; Application - 1585, 1586, 1587, 1588, 1589 Series Strips; Additional Information - Includes (3) Sets of Hardware to Mount to Rack Cabinet Amhal Struts (with Spring Nuts), Relay Rack Uprights or a Work Bench (with Wood Screws); - 1585CLIP

Additional Info: Includes (3) Sets of Hardware to Mount to Rack Cabinet Amhal Struts (with Spring Nuts), Relay Rack Uprights or a Work Bench (with Wood Screws)