The site is undergoing scheduled maintenance on Saturday December 5th. Intermittent outages may occur from 7:30 a.m to 10:30 a.m.

Menu Search
HAMMOND MANUFACTURING #RFVS1931BK1

Fixed Depth Vented Shelf, 17.75 in. W x 1.74 in. H x 31.00 in. D, Steel, Black, Front and Back Mount

SKU # 62398099103
RoHS Compliant
Loading price and availability...
You do not have permissions to see price. Please contact your sales representative if you feel this is an error.
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Type: Fixed Depth Shelf, Vented
Mounting: Front and Back
Width: 17.75 in.
Height: 1.74 in.
Depth: 31 in.
Material: Steel
Color: Black

Shelves: Type - Fixed Depth Shelf, Vented; Mounting - Front and Back; Width - 17.75 in.; Height - 1.74 in.; Depth - 31.00 in.; Material - Steel; Color - Black; Additional Information - 14 Gauge Steel, Four Post; Manufacturer Series - RF