Menu Search
NVENT HOFFMAN #ATC18184S

Telephone Termination Steel, Powder Coat, Gray

SKU # 78351042789 Manufacturer Series: ATC
Enclosure Type: Telephone Termination
Material: Steel
Finish: Powder Coated
Color: Gray
NEMA: 1
Cover Type: Hinged w/Lock&Key
Width: 18 in.
Height: 18 in.
Depth: 4 in.
Mounting: Surface

Additional Info: Wood Mounting Panel