Menu Search
HAMMOND MANUFACTURING #F1868

Back Panel, Enclosure; Fiberglass; White; WxH: 14.88 x 16.88 in.

SKU # 62398060176 Manufacturer Series: PJ Series
Type: Enclosure Back Panel
Material: Fiberglass, 0.18 in.
Color: White
Panel Height: 16.88
Panel Width: 14.88
Enclosure Type: PJ Series