Menu Search
HAMMOND MANUFACTURING #1455QAL-10

Enclosure End Panel, 4.91 in. L x 0.06 in. H x 2.00 in. W

SKU # 62398058289 Manufacturer Series: 1455
RoHS Compliant
Type: Enclosure End Panel
Material: Aluminum
Finish: Anodized
Color: Clear
Panel Height: 0.06 in.
Panel Width: 2 in.
Enclosure Type: 1455Q Series