Menu Search
NVENT HOFFMAN #A48X2E7808

Free Stand Disconnect Enclosure, 48 in. H x 78-1/2 in. W

SKU # 78351012726 Manufacturer Series: A26MM/A26M1/A26M2
RoHS Compliant
Type: Low Profile Free Stand Disconnect Enclosure
Material: Steel
Finish: ANSI 61 Gray Polyester Powder Coated
NEMA: NEMA 12
Door Type: Two Door
Height: 48 in.
Width: 78-1/2 in.
Depth: 8 in.
Optional Panel: A42P72/A42P72G

Available in one- to four-door wall-mount and one- to five-door Free-stand models, the larger wall-mount sizes accommodate more components and are ideal for applications with limited floor space. Free-stand enclosures are 48 and 60 in. high to provide a c