Menu Search
NVENT HOFFMAN #A72XM3418FTCLP4

Free Standing Enclosure, 1832mm H x 851mm W x 460mm D

SKU # 78351027805 Manufacturer Series: A4L3D
RoHS Compliant
Type: Free Standing Disconnect Enclosure
Material: Steel
Material Specification: 11 ga
Finish: ANSI-61 Gray Polyester Painted Outside and Inside
NEMA: NEMA 3R, 4, 12
Door Type: 1 Door With 3 Door Latch
Door Mounting: Continuous Hinge, Padlocking Handle
Height: 1832mm
Width: 851mm
Depth: 460mm
Optional Panel: A72PM34, A72PM34G

Simple, heavy-duty and cost-effective with easy door removal and re-installation, this disconnect enclosure can be ordered with one to three doors to fit a range of applications.