Menu Search
NVENT HOFFMAN #ASE6X6X3

Box, Pull / Junction; Painted Steel; With KOs; 6 in. x 6 in. x 3 in.

SKU # 78351041599 Manufacturer Series: ASE
RoHS Compliant
View more versions of this product
Width: 6 in.
Height: 6 in.
Knockouts: (3) Side A, (3) Side B
Type: Enclosure, Pull / Junction
Material: Steel
Material Specification: 16 Gauge
Finish: Gray Polyester Powder Paint
NEMA: Type 1
Cover Type: Flat
Cover Mounting: Screw-on
Depth: 3 in.
Mounting: Mounting Hole