Menu Search
NVENT HOFFMAN #Q18138PCECC

Q-Line Enclosure, 4.67 in. W x 6.63 in. H x 2.65 in. D, Screw

SKU # 78351014109 Manufacturer Series: Q41
RoHS Compliant
Type: Enclosure
Material: Polycarbonate Body, Plated Steel Panel
Finish: RAL 7035 Light Gray
NEMA: NEMA 4, 4X, 6, 12, 13
Cover Type: Screw
Cover Mounting: Flush
Width: 4.67 in.
Height: 6.63 in.
Depth: 2.65 in.
Optional Panel: Q1813PE
Mounting: Bracket

QLine E enclosures house larger controls, provide additional size-range options and offer greater internal mounting flexibility than smaller QLine products. Featuring contoured bodies with flush cover screws, they are functional in corrosive environments