Menu Search
NVENT HOFFMAN #CDSC423812SS

Conceptâ„¢ Enclosure, Disconnect; Stainless Steel; HxWxD: 42 x 38 x 12 in.

SKU # 78351012758
Type: Flange-Mounted Disconnect Enclosure
NEMA: 4X
Material: Stainless Steel
Finish: Brushed
Material Thickness: 14 Gauge
Material Specification: Type 304
Cover Type: Hinged w/Interlocking Handle
Height: 42 in.
Width: 38 in.
Depth: 12 in.
Mounting: Internal Holes
Optional Panel: CP4836