Menu Search
NVENT HOFFMAN #CR230216G017

Air Conditioner, 100 to 120 VAC 50/60Hz, 1600 BTU/hr

SKU # 78351045549 Manufacturer Series: Series MCL
RoHS Compliant
Conditioner Type: Sealed Enclosure Cooling Outdoor Air Conditioner
Operation: Closed Loop Recirculated Air
Voltage: 100-120V AC 50/60Hz
BTU: 1600 BTU/hr
Amps: 4A
Ambient Temperature: -40° to +55°C
Installation: Flange Mount
Enclosure Rating: NEMA 12/3R
Construction/​Finish: 304/316 Stainless Steel/RAL 7035 Semi-Textured Light Gray
Control: Basic Mechanical Thermostat
Dimensions: HxWxD: 584 x 254 x 222mm
Weight: 26kg

The ProAir Series combines state-of-the-art design with pleasing aesthetics. The Harsh Environment Package protects components exposed to the corrosive environment on the ambient side of the air conditioner.