Menu Search
NVENT HOFFMAN #NHZ360826G460

Air Conditioner, 200 to 250 VAC 50/60Hz, 8500 BTU/hr

SKU # 78351029227 Manufacturer Series: MCLH
Conditioner Type: Sealed Enclosure Cooling Indoor/Outdoor Air Conditioner
Voltage: 200-250V AC 50/60Hz
BTU: 8500 BTU/hr
Amps: 6.2A
Ambient Temperature: -40° to +131°F
Installation: Flange Mount
Enclosure Rating: NEMA 4X
Construction/​Finish: 316L Stainless Steel/RAL 7035 Semi-Textured Light Gray
Control: Digital Temperature
Dimensions: HxWxD: 36 x 11-1/2 x 14 in.
Weight: 106 lb.

Engineered specifically for hazardous location cooling.