Menu Search
NVENT HOFFMAN #CR290226G010

Air Conditioner, 230 V, 2700/4000 BTU/hr, 3.7/3.6 A

SKU # 78351011810 Manufacturer Series: Series MCL
RoHS Compliant
Conditioner Type: Air Conditioner
Voltage: 230V
BTU: 2700/4000 BTU/hr
Amps: 3.7/3.6A
Installation: Flange Mount
Enclosure Rating: NEMA 12/3R/4
Construction/​Finish: 304 Stainless Steel/RAL 7035 Light-Gray, Semi-Textured Powder Coated
Control: Basic Mechanical Thermostat
Dimensions: HxWxD: 29.5 x 15.75 x 8.63 in.
Weight: 98 lb.

The ProAir Series combines state-of-the-art design with pleasing aesthetics. The Harsh Environment Package protects components exposed to the corrosive environment on the ambient side of the air conditioner.