Menu Search
NVENT HOFFMAN #HH05SS04004X

Filter Fan Shroud, 313mm H x 196mm W x 86mm D

SKU # 78351035952 Manufacturer Series: MCLA
RoHS Compliant
Type: Filter Fan Shroud
Dimensions: HxWxD: 313 x 196 x 86mm
Material: Brushed 304 Stainless Steel
Use With: HF04 and HF05 Filter Fan, HG04 and HG05 Exhaust Grille

The Filter Fan Shrouds, Type 4/4X protects filter fan and exhaust grill from standard washdown procedures. They meet Type 4/4X standards when used with HF or TFP Type 12 Filter Fans and Grills. Easy one person installation with simple back panel mounting; hardware included.