Menu Search
HAMMOND MANUFACTURING #RSDL19070BK1

Louvered Door, 40U Rack, Front or Rear Mounting, 70x19 in., 16 Gauge Steel, Black

SKU # 62398050181
RoHS Compliant
Type: Louvered Door
Component Mounting: 40U Rack
Mounting Position: Front or Rear
HxW: 70.00x19.00 in. (1778.0x482.6mm)
Material: Steel, 16 Gauge
Finish: Black

Additional Info: Includes: Four Leveling Feet