Menu Search
HAMMOND MANUFACTURING #H1PDU45UBK

Vertical Cable Tray, 6.94 in. W x 70.00 in. H x 0.86 in. D

SKU # 62398080403 Manufacturer Series: H1PDU
RoHS Compliant
Type: Vertical Cable Tray
Width: 6.94 in.
Height: 70 in.
Depth: 0.86 in.
Material: 16 Gauge Powder Painted Steel
Color: Black