Menu Search
HAMMOND MANUFACTURING #C2T2423F4BK1

Cabinet Fan Top Panel, 14 Gauge Steel, Black, 25.00 in. H x 15.00 in. W x 1.53 in. D

SKU # 62398042948 Manufacturer Series: C2TF
RoHS Compliant
Type: Cabinet Fan Top Panel
Application: Contempra 2 Rack Frame
Dimensions: HxWxD: 25 x 15 x 1.53 in.
Material: Steel, 14 Gauge
Color: Black

Additional Info: Includes: 4-Long Life, Ball Bearing, 4 in., 115VAC, 50/60 Hz, 100 CFM Fan, Adjustable Thermostat: 32 to 140 deg F