Menu Search
HAMMOND MANUFACTURING #C4SP4236SBK1

Rack Side Panel, 41.94 in. H x 32.44 in. W x 0.81 in. D

SKU # 62398002886 Manufacturer Series: C4
RoHS Compliant
Type: Rack Solid Side Panel
Application: For Use With 36.00 in. D Cabinet
Dimensions: 41.94 in. H x 32.44 in. W x 0.81 in. D
Material: 16 Gauge Powder Painted Steel
Color: Textured Black