Menu Search
HAMMOND MANUFACTURING #RASA28BK3

Angle Bracket, Rack Mount, 14 ga Steel, Black

SKU # 62398077916 Manufacturer Series: RASA
RoHS Compliant
Type: Fixed Side Support Angle Bracket
Mounting Method: Rack
Size: HxWxD: 1.75 x 1.75 x 28 in.
Material: 14 Gauge
Color: Black
Frame Type: Rack and Cabinet