Menu Search
HAMMOND MANUFACTURING #1434-127

Bottom Plate, 12 in. L x 7 in. W, Aluminum, Natural

SKU # 62398002686 Manufacturer Series: 1434
RoHS Compliant
Type: Bottom Plate
Application-Mounting: Chassis Bottom
Dimensions: 12.00 in. L x 7.00 in. W
Material: Aluminum
Finish: Natural
Material Thickness: 0.04 in.