You are using an outdated browser. Our website will no longer support this browser beginning September 1st, 2019. If you are unable to upgrade or use a different browser due to corporate policies, please contact our help desk at (866) 746-3519 or ecommhd@wesco.com.
Menu Search
CONTRAST LIGHTING #D2000-01

Low Profile Adjustable Trim, 4 in. Round Aperture, Adjustable Trim, White

SKU # 40000300004
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability

Downlighting Recessed Lighting Trims: Type - Recessed Downlight; Nominal Aperture - 4 in. Round; Trim Style - Adjustable; Trim/Ring Finish - White; Lamp - Incandescent - 35-50W PAR20, 39W PAR20 CMH; Application - Damp Location; Trim OD - 4.88 in. (124mm); Additional Information - Ceiling Cutout: 4-1/4 in. (108 mm); Manufacturer Series - D2000

Additional Info: Ceiling Cutout: 4-1/4 in. (108 mm)