Menu Search
COOPER LIGHTING SOLUTIONS #6109WB

Halo Baffle Trim, 6 in. Round Aperture, Tapered Baffle Trim

SKU # 08008374281
Type: Baffle Trim
Nominal Aperture: 6 in. Round
Trim Style: Tapered Baffle
Trim/​Ring Finish: White
Lamp - Incandescent: 50W, 75W PAR30S, 75W PAR30L, 45W PAR38, 65W BR30, 85W BR40
Application: General Purpose
Trim OD: 7-3/4 in.
Housing: H7ICT, H7RICT, H7ICAT, H7RICAT, E7ICAT, E7RICAT, H7UICAT, H27ICAT, E27ICAT, H27RICAT, E27RICAT, H7T, H7RT, E7TAT, H7TCP, E7RTAT, H27T, E27TAT, H27RT, E27RTAT
Certifications: cULus Listed

COO 6109WB