Menu Search
MILWAUKEE #48-00-5786

Reciprocating Saw Blade, 6.00 in. L x 1.00 in. W, 24 TPI

SKU # 04524229561 Manufacturer Series: The Torch
Type: Reciprocating Saw Blade
Length: 6 in.
Width: 1 in.
Blade: Straight
Construction: Steel
TPI: 24 TPI
Package Quantity: 5

MIL 48-00-5786 SUPER SAZALL 24T 6L