Menu Search
MILWAUKEE #2720-20

M18 FUEL™ Reciprocating Saw Variable Speed

SKU # 04524231842
Type: Reciprocating Saw
Operation: Variable Speed
Voltage: 18V
Stroke: 1-1/8 in.
Stroke per Minute: 0-3000
Length: 17-3/4 in.

The M18 FUEL™ SAWZALL® Reciprocating Saw cuts faster than its corded counterparts and offers up to 2x more runtime and 5x longer tool life than competitive saws.