General Purpose Relay Socket, 11-Blade DIN Rail or Panel Mount
SKU
#
62548527390
Manufacturer Series:
KU
Specifications
Type:
General Purpose Relay Socket
Socket Configuration:
11-Blade
Poles:
3P
Mounting:
DIN Rail or Panel
Construction:
Standard
Terminal Type:
Screw, Captive Washer
Description
Relay and Timer Bases-Sockets: Type - General Purpose Relay Socket; Socket Configuration - 11-Blade; Poles - 3; Mounting - DIN Rail or Panel; Construction - Standard; Terminal Type - Screw, Captive Washer; Manufacturer Series - KU