Menu Search
CONDUIT PRODUCTS #GALV-NIP-1/2X2-1/2

Conduit Nipple, 1/2 in., 2-1/2 in., Galvanized Steel

SKU # 62000211030
Type: Rigid Conduit
Installation: Threaded
Material: Galvanized Steel
Length: 2-1/2 in.
Trade Size: 1/2 in.

Additional Info: Conduit Nipple